Masterflex™ PharMed™ BPT L/S™ Precision Pump Tubing

Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ PharMed™ BPT L/S™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.

 View more versions of this product

Catalog No. 13-310-162

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inside 3/16 in.
    Max. Temperature (Metric) 132°C
    Length (Metric) 7.6m
    Material PharMed BPT
    Formulation PharMed BPT
    Hose Barb 3/16 in.
    Vacuum 660mm Hg
    Cleaning Procedure Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hours
    Autoclavable Yes
    For Use With (Application) For cell and tissue culture work and pharmaceutical uses, also good for light-sensitive samples
    Height (Metric) Suction 8.8m
    Quantity 1Each
    Diameter (Metric) Inside 4.8mm
    Type Pump Tubing
    Length (English) 25 ft.
    Flow Rate 1.7 to 1000mL/min
    Temperature Range (Metric) -51 to 132°C
    Tubing Size 25
    Color Opaque beige
    Max. Pressure 35psi

    • Custom extruded to fit Masterflex pumps
    • Engineered for long life in peristaltic pump applications - over 10,000 hours of tubing life
    • Resists ozone and UV radiation
    • Meets FDA and USP Class VI standards. NSF-listed
    • Manufactured according to GMP
    • Best choice for pressure/vacuum applications
    • Thick-walled tubing withstands pressures up to 100 psi (6.8 bar) with precise, repeatable flow
    • Chemical-resistant Norprene handles a variety of chemicals and solutions
    • Nontoxic; nonhemolytic; extremely low permeability
    • Opaque beige
    • Sterilization Method: Autoclave, ethylene oxide, or gamma radiation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit