Neese TuffWear 275 Separates

Polyurethane coating on 200-denier nylon provides better abrasion and snag resistance

Manufacturer: Neese Industries Inc. 275CXLG

 View more versions of this product

Catalog No. 19-020150

  Check Availability
Add to Cart

Alert

Caution!Not for use as fire protection. Avoid exposing apparel to open flame or intense heat.


    Specifications

    Material Nylon/Polyurethane
    Item Description Coat
    Color Yellow
    Size X-Large
    Size (English) Chest 48 to 50 in.
    Size (English) Waist 44 to 46 in.
    Size (Metric) Chest 121.92 to 127cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit