Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese TuffWear 275 Separates
SDP

Catalog Number 19020131
Click to view available options
Product Type:
Coat
Jacket
Size:
Medium
Large
X-Large
2X-Large
5X-Large
Color:
Yellow
This item is not returnable. View return policy
Caution!Not for use as fire protection. Avoid exposing apparel to open flame or intense heat.
This item is not returnable. View return policy
Caution!Not for use as fire protection. Avoid exposing apparel to open flame or intense heat.

Polyurethane coating on 200-denier nylon provides better abrasion and snag resistance

  • Garments are cool, lightweight, durable and extremely comfortable
  • All seams are double stitched and taped (tape is heat sealed over seam)
  • All garments are safety yellow

Compliance

Meet NFPA-701 flame retardant standard.

Size X-Large
Material Nylon, Polyurethane
Color Yellow
Product Type Jacket
Size (English) Chest 48 to 50 in.
Size (English) Waist 44 to 46 in.
Size (Metric) Chest 121.92 to 127 cm
Size (Metric) Waist 111.7 to 116.8 cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit