Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Science First Turbidity Tubes
Determine the degree of visibility when a Secchi disk can't be used.
$46.50
Specifications
For Use With (Application) | Determine the degree of visibility when a secchi disk can't be used |
---|---|
Product Type | Turbidity tube |
Material | Polycarbonate |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
S90543B
![]() |
Science First
6232055 |
23.62 in. | 60cm |
Each for $46.50
|
|
Description
- Clear polycarbonate tubes with a centimeter scale on one side and a Secchi disk design on the bottom
- Secchi design (4.5cm dia.) is screwed onto a stopper that removes for cleaning
- Drain with the drain hose and attached finger crimp
- In two lengths for different turbidity requirements
- Longer length meets requirements of The GLOBE Program
Specifications
Determine the degree of visibility when a secchi disk can't be used | |
Turbidity tube | |
Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title