Turtle Plastics Standard Crib Profiles and Wedges

Superior stability with nonabsorbing surface

Manufacturer: Turtle Plastics 2418

 View more versions of this product

Catalog No. 19-138-451

  Check Availability
Add to Cart

    Specifications

    Weight (Metric) 2.26kg
    Color Hi-viz yellow
    Dimensions (L x W x H) 2 x 4 x 18 in.
    Includes Built in lanyard
    Material Plastic
    Weight (English) 5 lb.
    Product Type Crib profile

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit