Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Turtles
Chrysemys scripta.
Catalog Number | Injection Type | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Injection Type | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
S5125S
![]() |
Plain | 8 to 10 in. | 20.3 to 25.4cm |
Pack for $14.60
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
S5126S
![]() |
Single | 8 to 10 in. | 20.3 to 25.4cm |
Pack for $19.21
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
S5127S
![]() |
Double | 8 to 10 in. | 20.3 to 25.4cm |
Pack for $28.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
S5129S
![]() |
Plain | 6 to 8 in. | 15.2 to 20.3cm |
Pack for $6.92
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
S5130S
![]() |
Double | 5 to 8 in. | 12.7 to 20.3cm |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
Highlight the reptilian class with this fine turtle specimen available in two sizes and four injection options. Examine the turtle's skin covered with epidermal scales and compare it to the skin of birds and mammals.
Specifications
Formaldehyde | |
Turtle | |
Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title