TVI Bio-Isolation Retrofit Kits for Decon and Casualty Management Shelters

Kits extend your capacity to isolate patients using existing shelter units

Manufacturer: TVI CorporationSupplier Diversity Partner MODISOSCMWAA0741

 View more versions of this product

Catalog No. 19-150-1137

  Check Availability
Add to Cart

    Specifications

    Height (English) 77 in.
    Includes Ground cloth, transport bag, and 1500cfm Chem-Bio Filtration System
    Weight (English) 10 lb.
    Width (Metric) 67.31cm
    Weight (Metric) 4.53kg
    Product Type Retrofit kit
    For Use With (Application) For TVI Small-Size TVI Casualty Management Shelter
    Depth (English) 52 in.
    Depth (Metric) 132.08cm
    Height (Metric) 195.58cm
    Width (English) 26.5 in.
    Color Clear/White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit