TVI Bio-Isolation Retrofit Kits for Decon and Casualty Management Shelters

Kits extend your capacity to isolate patients using existing shelter units

Manufacturer: TVI CorporationSupplier Diversity Partner MODISOSCMWAA1061

 View more versions of this product

Catalog No. 19-150-1129

  Check Availability
Add to Cart

    Specifications

    Height (English) 77 in.
    Height (Metric) 195.58cm
    Includes Ground cloth, transport bag, and two MK-1 Filtration Systems (with room monitoring electronics package)
    Weight (English) 10 lb.
    Width (English) 26.5 in.
    Width (Metric) 67.31cm
    Weight (Metric) 4.53kg
    Product Type Retrofit kit
    For Use With (Application) For TVI Large-Size TVI Casualty Management Shelter
    Depth (English) 52 in.
    Color Clear/White
    Depth (Metric) 132.08cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit