TVI Bio-Isolation Retrofit Kits for Decon and Casualty Management Shelters

Kits extend your capacity to isolate patients using existing shelter units

Manufacturer: TVI CorporationSupplier Diversity Partner MODISOSD3U8

 View more versions of this product

Catalog No. 19-150-1122

  Check Availability
Add to Cart

    Specifications

    Height (English) 88 in.
    Includes Ground cloth and transport bag
    Width (Metric) 193.04cm
    Weight (Metric) 19.05kg
    Depth (Metric) 81.28cm
    Height (Metric) 223.52cm
    Weight (English) 42 lb.
    Width (English) 76 in.
    Product Type Retrofit kit
    For Use With (Application) For TVI 3-Line Decon Shelter
    Depth (English) 32 in.
    Color Clear/Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit