Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TVI Corporation Consequence Response Decontamination Shelters

For emergency response and consequences management personnel

Manufacturer:  TVI CorporationSupplier Diversity Partner SD4WXA10GZ

 View more versions of this product

Catalog No. 19-130-2915


  Check Availability
Add to cart

Specifications

Description

  • Accommodates different missions including mass decontamination, individual/team self-decontamination and triage of mass casualties
  • Has patented external articulating frame with corrosion resistant anodized aluminum
  • Design facilitates rapid deployment
  • Can operate with 30% of frame missing or broken
  • UV stable, fire retardant and chemical resistant fabric on interior
  • Provides durability, protects exterior frame from contaminants
  • Separates into four decon lines
  • Enables patient privacy for male and female patients

  • Has on/off capable shower nozzles on interior fabric saturate patients with 360 degree of spray
  • Extrawide nonambulatory lanes provide optional work space for staff dressed in PPE
  • Flexibility to convert to both ambulatory and nonambulatory configurations
  • Maintains system integrity and maximizes decontamination capability

Description & Specifications

Specifications

CRDS Shelter w/ Internal Basin, 60 ft. Ready Poles, Anchor Kit, Repair Kit, Hose Adaptor Kit, Transport Bag
Yellow
731.5cm
Decontamination shelter
170.09kg
192 in.
274.32cm
108 in.
288 in.
375 lb.
487.6cm
288 x 192 x 108 in. (731.5 x 487.6 x 274.32cm)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit