TVI Corporation Generators

Manufacturer: TVI CorporationSupplier Diversity Partner DG5.5

 View more versions of this product

Catalog No. 19-120-1102

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 48.26cm
    Length (Metric) 71.12cm
    Length (English) 28 in.
    Weight (English) 238 lb.
    Width (English) 19 in.
    Weight (Metric) 107.9kg
    Product Type Diesel Generator; 5.5kw output
    Dimensions (L x W) 28 x 19 in. (71.12 x 48.26cm)
    For Use With (Application) Suitable for prime power and standby use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit