TVI Corporation Ground Cloths

Manufacturer: TVI CorporationSupplier Diversity Partner GC2025

 View more versions of this product

Catalog No. 19-120-1088

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 609.6cm
    Length (Metric) 762cm
    Length (English) 300 in.
    Width (English) 240 in.
    Product Type Protective ground Cloth
    Dimensions (L x W) 300 x 240 in. (762 x 609.6cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit