TWD Scientific™ Tradewinds Direct Weighing Funnels

Disposable polypropylene funnels in four different sizes

Manufacturer: TWD Scientific LLC DPWFPP4XL

 View more versions of this product

Catalog No. 17-988-494

  Check Availability
Add to Cart

    Specifications

    Product Type Tradewinds Direct Weighing Funnel
    Capacity (English) 2.02 oz.
    Length (English) 4.5 in.
    Capacity 2.02 oz., 60mL
    Length (Metric) 115mm
    Material Polypropylene
    Capacity (Metric) 60mL
    For Use With (Application) Serve as weighing dishes plus sample transfer funnels
    For Use With (Equipment) 1 and 2L volumetric flasks
    Size X-Large

    Serve as weighing dishes plus sample transfer funnels.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit