Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Maple Table with ChemGuard Top
SCI_ED

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Maple Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

Supplier:  Diversified Spaces™ C7602M30N

 View more versions of this product

Catalog No. S47224


Add to Cart

Description

Description

  • 1.25 in. ChemGuard Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Maple Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
Specifications

Specifications

SEFA compliant and MAS Certified Green™
UV
30 in.
2-book compartments
1 Ea.
60 in.
No
500 lb.
226.8 kg
24 in.
Maple
3.875 in.
Maple
Lifetime
14 in.
1.25 in. ChemGuard
Book Compartment Table
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit