Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ Two-Book Compartment Maple Table with Maple Top Products for Science Education Available on GSA/VA Contract for Federal Government customers only.

Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Woodcraft Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenches.

$1169.00 - $1605.00

Specifications

Top Style 1.75 in. Maple
Includes 2-book compartments
Material Wood (Maple)
Height (English) Storage Area 3.875 in.
Width (English) Storage Area 14 in.
View More Specs

Products 8
Catalog Number Mfr. No. Height (English) Depth (English) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Depth (English) Width (English) Price Quantity & Availability  
S38211 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7105M30N
30 in. 24 in. 48 in. Each for $1,169.00
Add to cart
 
S38212 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7105M34N
34 in. 24 in. 48 in. Each for $1,355.00
Add to cart
 
S38213 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7105M36N
36 in. 24 in. 48 in. Each for $1,332.00
Add to cart
 
S38324 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7145M30N
30 in. 30 in. 60 in. Each for $1,203.00
Add to cart
 
S38351 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7155M30N
30 in. 30 in. 72 in. Each for $1,605.00
Add to cart
 
S47083 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7205M30N
30 in. 24 in. 54 in. Each for $1,181.00
Add to cart
 
S47199 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7305M30N
30 in. 24 in. 72 in. Each for $1,411.00
Add to cart
 
S47232 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7605M30N
30 in. 24 in. 60 in. Each for $1,313.00
Add to cart
 
Description

Description

  • 1.75 in. Maple Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Maple Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

1.75 in. Maple
Wood (Maple)
14 in.
UV
No
2-book compartments
3.875 in.
Book Compartment Table
SEFA compliant and MAS Certified Green™
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit