Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Maple Table with Solid Epoxy Top: Electrical Option
SCI_ED

Ideal for high school and above with gas and other heat producting processes. Diversified Spaces™ Maple Table with Solid Epoxy Top is impervious to normal laboratory chemicals, heat and moisture.

$919.50 - $980.00

Specifications

Plug Type US
Top Style 1 in. Solid Epoxy
Options Available UL rated electrical
Includes 2 books compartments and UL rated electrical
Material Maple
View More Specs

Products 2
Catalog Number Mfr. No. Height (English) Depth (English) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Depth (English) Width (English) Price Quantity & Availability  
S38221
SCI_ED
View Documents
Diversified Spaces™
C7106M30E
30 in. 24 in. 48 in.
Each for $919.50
Add to cart
 
S38224
SCI_ED
View Documents
Diversified Spaces™
C7106M36E
36 in. 24 in. 48 in.
Each for $980.00
Add to cart
 
Description

Description

  • 1.75 in. Epoxy Table Surface
  • UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Maple Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
Specifications

Specifications

US
UL rated electrical
Maple
14 in.
UV
No
1 in. Solid Epoxy
2 books compartments and UL rated electrical
3.875 in.
Book Compartment Table
SEFA compliant and MAS Certified Green™
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit