Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Two-Book Compartment Oak Table with Plastic Laminate Top: Leg Brace, Stretcher and Caster Option
Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.
$920.00 - $1237.00
Specifications
Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
---|---|
Finish | UV |
Frame Material | Red Oak |
Height (English) | 33 in. |
Height (English) Storage Area | 3.875 in. |
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity & Availability | ||||
S38245
|
Diversified Spaces™
C712LBBK30SC |
30 in. | 48 in. |
Each for $945.00
|
|
||||
S38274
|
Diversified Spaces™
C713LBBK30SC |
30 in. | 54 in. |
Each for $991.00
|
|
||||
S38303
|
Diversified Spaces™
C714LBBK30SC |
30 in. | 60 in. |
Each for $1,036.00
|
|
||||
S38360
|
Diversified Spaces™
C716LBBK30SC |
21 in. | 48 in. |
Each for $920.00
|
|
||||
S38389
|
Diversified Spaces™
C717LBBK30SC |
36 in. | 48 in. |
Each for $1,047.00
|
|
||||
S38412
|
Diversified Spaces™
C718LBBK30SC |
21 in. | 54 in. |
Each for $958.00
|
|
||||
S47040
|
Diversified Spaces™
C719LBBK30SC |
36 in. | 54 in. |
Each for $1,112.00
|
|
||||
S47125
|
Diversified Spaces™
C722LBBK30SC |
36 in. | 60 in. |
Each for $1,148.00
|
|
||||
S47147
|
Diversified Spaces™
C723LBBK30SC |
21 in. | 72 in. |
Each for $1,079.00
|
|
||||
S47168
|
Diversified Spaces™
C724LBBK30SC |
36 in. | 72 in. |
Each for $1,237.00
|
|
||||
S47184
|
Diversified Spaces™
C730LBBK30SC |
24 in. | 72 in. |
Each for $997.00
|
|
||||
S47210
|
Diversified Spaces™
C760LBBK30SC |
24 in. | 60 in. |
Each for $930.00
|
|
||||
Description
- 1.25 in. Plastic Laminate Table Surface
- 2 book compartments measuring 14W x 13.625D x 3.875 in. H
- Equipped with leg braces, stretcher and 3 in. locking swivel casters
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Solid Oak Construction
- Minimal assembly required; legs need to be attached
- Weight capacity is 500lbs evenly distributed
- SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Order Info
Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.
Specifications
SEFA compliant and MAS Certified Green™ | |
Red Oak | |
3.875 in. | |
500 lb. | |
Leg brace, stretcher and casters | |
1.25 in. Plastic Laminate | |
3 in. locking swivel casters | |
Yes | |
Red Oak |
UV | |
33 in. | |
2-book compartments, leg braces, stretchers and casters | |
226.8 kg | |
1 Ea. | |
Lifetime | |
14 in. | |
Book Compartment Table |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title