Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ Two-Book Compartment Oak Table with Solid Epoxy Top: 34 in. Height Products for Science Education Available on GSA/VA Contract for Federal Government customers only.

Ideal for high school and above with gas and other heat producting processes. Diversified Woodcraft Oak Table with Solid Epoxy Top is impervious to normal laboratory chemicals, heat and moisture.

$1303.00 - $2060.00

Specifications

Height (English) 34 in.
Top Style 1 in. Solid Epoxy
Includes 2-book compartments
Material Wood (Red Oak)
Height (English) Storage Area 3.875 in.
View More Specs

Products 9
Catalog Number Mfr. No. Depth (English) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Depth (English) Width (English) Price Quantity & Availability  
S38218 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7106K34N
24 in. 48 in. Each for $1,364.00
Add to cart
 
S38268 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7126K34N
30 in. 48 in. Each for $1,543.00
Add to cart
 
S38329 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7146K34N
30 in. 60 in. Each for $1,846.00
Add to cart
 
S38355 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7156K34N
30 in. 72 in. Each for $2,060.00
Add to cart
 
S38383 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7166K34N
21 in. 48 in. Each for $1,303.00
Add to cart
 
S47034 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7186K34N
21 in. 54 in. Each for $1,405.00
Add to cart
 
S47088 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7206K34N
24 in. 54 in. Each for $1,450.00
Add to cart
 
S47119 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7216K34N
21 in. 60 in. Each for $1,508.00
Add to cart
 
S47237 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7606K34N
24 in. 60 in. Each for $1,561.00
Add to cart
 
Description

Description

  • 1 in. Epoxy Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Order Info

Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

34 in.
2-book compartments
3.875 in.
Book Compartment Table
SEFA compliant and MAS Certified Green™
1 in. Solid Epoxy
Wood (Red Oak)
14 in.
UV
No
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit