Learn More
Diversified Woodcrafts Two-Book Compartment Oak Table with Solid Epoxy Top: Electrical Option: 36 in. Height
Ideal for high school and above with gas and other heat producting processes. Diversified Woodcraft Oak Table with Solid Epoxy Top is impervious to normal laboratory chemicals, heat and moisture.
Manufacturer: Diversified Woodcrafts C7216K36E
Description
- 1 in. Epoxy Table Surface
- UL rated electrical that can be hard wired or portable cord connected by certified electrician
- 2 book compartments measuring 14W x 13.625D x 3.875 in. H
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Solid Oak Construction
- Minimal assembly required; legs need to be attached
- Weight capacity is 500lbs evenly distributed
- SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Order Info
Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.
Specifications
226.8kg | |
500 lb. | |
15A/125V | |
Red Oak | |
3.875 in. | |
Wood (Red Oak) | |
UL rated electrical | |
Each | |
60 in. | |
No |
SEFA compliant and MAS Certified Green™ | |
21 in. | |
UV | |
36 in. | |
2 books compartments and UL rated electrical | |
US | |
Book Compartment Table | |
Lifetime | |
14 in. | |
1 in. Solid Epoxy |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.