Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Two-Prong Single Adjust Swivel Clamp

Swivel clamps are used to hold apparatus near the lab-frame. Unlike extension clamps, these clamps have an intergral holder for attaching to a lab-frame or other apparatus.

Manufacturer:  Troemner™ 916067

 View more versions of this product

Catalog No. 02-300-210


Add to cart

Description

Description

  • Built-in holder grips rods up to 19mm (0.75 in.) in diameter and is adjustable for forward or reverse-facing adjustment screws
  • Shaft wing-nut allows the holding angle of the swivel clamp to adjust through 360° of rotation and can be locked in place once desired position is achieved
  • Stainless steel electro-polished finish or nickel-plated zinc construction
  • Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
  • Prong width: 23mm (0.91 in.)
Specifications

Specifications

Hold apparatus near the lab-frame
6.42 in.
Nickel-plated zinc
Medium
0 to 76mm
Non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers
163mm
Swivel clamp
0 to 3 in.
Two prong single adjust
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit