Thermo Scientific™ TX-200 Rotor Tube Adapters

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Manufacturer: Thermo Scientific™ 75003806

 View more versions of this product

Catalog No. 75-003-806

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Tube Size 22 x 125mm O.D. x L
    Description 20mL Round-bottom tube
    Item Description 20mL Round-bottom tube

    Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

    Adapters hold a variety of tubes including round-bottom, conical, urine, blood collection and microtubes.

    • Maximum tube capacity: 4 x 100mL
    • Maximum O.D. x L: 48 x 122mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit