Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ 10000 Encapsulated Level A Suit with Interspiro
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Tychem™ 10000 has excellent chemical barrier properties and high strength for enhanced durability. Developed for protection against toxic, corrosive gases and liquid chemicals, this high-performance chemical barrier fabric is suited for industrial, HAZMAT, and domestic preparedness applications. Tychem™ 10000 garments are available to meet NFPA 1991 and NFPA 1994 standards.
- Provides at least 30 minutes of protection against over 320 chemical challenges
- Chosen by HAZMAT responders worldwide
- Available in high-visibility lime yellow
- Garments include fully encapsulated, vapor protective Level A suit and liquid-splash protective Level B suits as well as coveralls.
Certifications
NFPA 1994 Class 2
Specifications
Certifications/Compliance | NFPA 1994 Class 2 |
Color | Yellow |
Material | Tychem™ 10000 |
Size | 3X-Large |
Ankle Style | Elastic, Attached socks, Boot overflaps |
Cuff Style | Attached gloves |
Disposable | Yes |
Gender | Unisex |
Latex Free | Yes |
Neck Style | Hooded |
Show More |