Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ 10000FR Encapsulated Level A Suit with MSA Dual Purpose
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Certified to NFPA 1991 in a single-skin construction, Tychem® 10000 FR garments are composed of a patented, heavy-duty aluminized fabric made of a DuPont™ Nomex™ and DuPont™ Kevlar™ blend, laminated to a multi-layer barrier film. Tychem® 10000 FR fabrics are tested by a third party laboratory to assess its chemical permeation resistance.
- Provides at least 30 minutes of protection against over 285 chemical challenges
- Ideally suited for industrial and HAZMAT situations
- Tychem™ 10000 FR is high-visibility silver
- A limited-use “single skin” garment offers broad chemical holdout
Certifications
NFPA 1991 with Flash Fire and Liquified Gas
Specifications
Certifications/Compliance | NFPA 1991 with Flash Fire and Liquified Gas |
Color | Silver |
Material | Tychem™ 10000 |
Size | 3X-Large |
Ankle Style | Attached socks, Boot overflaps |
Cuff Style | Attached gloves |
Disposable | Yes |
Gender | Unisex |
Latex Free | Yes |
Neck Style | Hooded |
Show More |