Learn More
DuPont™ Tychem™ 2000 SFR Coverall with Hood, Elastic Wrists, Ankles
Description
Tychem™ 2000 SFR coveralls provide an effective barrier against a range of chemicals, as well as secondary flame resistance when worn over primary FR garments like those made with DuPont™ Nomex™.
Not only does Tychem™ 2000 SFR provide protection against a multitude of inorganic acids and bases as well as a range of industrial cleaning formulations, but in the case of a flash fire, the coveralls won’t ignite, and won’t contribute additional burn injury if appropriate FR apparel is worn beneath.
Specifications
Size | 4X-Large |
Gender | Unisex |
Material | Tychem™ 2000 |
Color | Olive Green |
Disposable | Yes |
Ankle Style | Attached Socks, Boot Overflaps, Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Seam Type | Taped |
Sterility | Non-sterile |
Show More |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.