Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ 6000 Coverall with Respirator Fit Hood, Thumbloops, Chin Flap
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
Tychem™ 6000 coveralls are made of a proprietary barrier film laminated to a Tyvek™ substrate. Tychem™ 6000 fabrics are tested by a third party laboratory to assess its chemical permeation resistance.
- Provides protection against over 180 chemical challenges for at least 30 minutes
- Used by military personnel and first responders for chemical warfare situations
- Available in low-visibility gray fabric for discretionary purpose
Certifications
Chemical Protective Clothing, Cat.III,Type 3-B,4-B,5-B,6-B
Specifications
Size | Medium |
Gender | Unisex |
Material | Tychem™ 6000 |
Color | Orange |
Disposable | Yes |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Seam Type | Taped |
Sterility | Non-sterile |
Show More |