Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ NP530 Chemical Resistant Gloves, Cotton Flock Lining
Click to view available options
Size:
7
8
9
10
Description
- Comfortable, flexible and tactile sensitive
- Embossed grip encourages runoff of fluid
- Cotton flock lining enhances comfort
- Wear indicator over-dip
- Unsupported
- Neoprene over natural rubber construction
- Complies with FDA food handling requirements (21 CFR 177.2600)
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | Cat III CE 2777 |
Color | Black, Blue |
Hand | Specific |
Latex Free | No |
Material | Neoprene, Latex |
Size | 9 |
Thickness (English) | 26 mil |
Thickness (Metric) | 0.66 mm |
EN388 Standard | EN 388:2021X |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction