Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ NP560 Chemical Resistant Gloves, Seamless Knit Liner

Click to view available options
Size:
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Flexible neoprene gloves are resistant to a wide range of chemicals, including acids, caustics, solvents, greases and oils

  • Flexible, consistent elastomeric coating
  • Tactile non-slip grip
  • 15-gauge seamless knit liner for maximum comfort
  • Recommended for mechanical, petrochemical and automotive markets
Certifications/Compliance CE Cat. III
Certifications/Compliance (Europe) Cat III CE 2777
Color Black
Hand Specific
Latex Free Yes
Material Neoprene
Size 8
Thickness (English) 55 mil
Thickness (Metric) 1.39 mm
EN388 Standard EN 388:3031X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Seamless Knit Polyester
Lining Lined
Model NP5600BK080144KL
Series Tychem™ NP560
Length (English) 14 in
Length (Metric) 35.6 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit