Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ NP560 Chemical Resistant Gloves, Seamless Knit Liner
Flexible neoprene gloves are resistant to a wide range of chemicals, including acids, caustics, solvents, greases and oils
Manufacturer: DuPont™ NP5600BK090144KL
This item is not returnable.
View return policy
Description
- Flexible, consistent elastomeric coating
- Tactile non-slip grip
- 15-gauge seamless knit liner for maximum comfort
- Recommended for mechanical, petrochemical and automotive markets
Specifications
Cat III CE 2777 | |
Specific | |
Neoprene | |
55 mil | |
EN 388:3031X | |
Type A | |
Bacteria, Fungi only | |
Rough | |
Lined | |
Tychem™ NP560 | |
35.6 cm |
Black | |
Yes | |
9 | |
1.39 mm | |
No | |
AJKLMT | |
Gauntlet | |
Seamless Knit Polyester | |
NP5600BK090144KL | |
14 in |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title