Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ NP560 Chemical Resistant Gloves, Seamless Knit Liner
Click to view available options
Size:
8
9
10
11
Description
- Flexible, consistent elastomeric coating
- Tactile non-slip grip
- 15-gauge seamless knit liner for maximum comfort
- Recommended for mechanical, petrochemical and automotive markets
Specifications
Certifications/Compliance | CE Cat. III |
Certifications/Compliance (Europe) | Cat III CE 2777 |
Color | Black |
Hand | Specific |
Latex Free | Yes |
Material | Neoprene |
Size | 8 |
Thickness (English) | 55 mil |
Thickness (Metric) | 1.39 mm |
EN388 Standard | EN 388:3031X |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction