Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ NT420 Nitrile Gloves
Click to view available options
Size:
6
7
8
9
Description
- Natural rubber free and powder free
- Easy to tear away in case of emergency break
- Easy one-hand use
- Second-skin feel significantly reduces hand fatigue
- Smooth grip, ambidextrous, low-modulus formulation
- Complies with FDA food handling requirements
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | Cat III CE 2777 |
Chlorinated | No |
Color | Blue |
Disposable | Single-use |
Hand | Specific |
Latex Free | Yes |
Material | Nitrile |
Size | 7 |
Thickness (English) | 8 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction