Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ NT430 12 in. Nitrile Gloves

Nitrile blue unlined 12 in. gloves provide chemical splash and oil protection and are designed for jobs requiring barrier protection, while keeping tactile discrimination.

$414.00

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Cat III CE 2777
Color Blue
Length (English) 12 in.
Length (Metric) 30.5 cm
View More Specs

Products 6
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-715-385
View Documents
DuPont™
NT4300BU060288UL
6
Pack of 288 for $414.00
Add to cart
 
19-715-386
View Documents
DuPont™
NT4300BU070288UL
7
Pack of 288 for $414.00
Add to cart
 
19-715-387
View Documents
DuPont™
NT4300BU080288UL
8
Pack of 288 for $414.00
Add to cart
 
19-715-388
View Documents
DuPont™
NT4300BU090288UL
9
Pack of 288 for $414.00
Add to cart
 
19-715-389
View Documents
DuPont™
NT4300BU100288UL
10
Pack of 288 for $414.00
Add to cart
 
19-715-390
View Documents
DuPont™
NT4300BU110288UL
11
Pack of 288 for $414.00
Add to cart
 
Description

Description

  • Lightweight with second-skin feel
  • Unsupported
  • Effective long-lasting grip
  • Embossed finish
  • Suitable for working in damp or greasy environments
  • Easy to put on and remove
  • Lint-free, dust-free cuff prevents dirt from entering
  • Complies with FDA food handling requirements
Specifications

Specifications

FDA 21 CFR 177.2600
Blue
30.5 cm
Cat III CE 2777
12 in.
Unlined
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit