Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ NT470 Unlined Nitrile Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- 100% nitrile
- Lightweight, unsupported
- Bisque finish allows secure handling in wet and dry conditions
- Chlorinated
- Complies with FDA food handling requirements
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | Cat III CE 2777 |
Chlorinated | Yes |
Color | Green |
Disposable | Single-use |
Exterior Finish | Rough |
Hand | Specific |
Latex Free | Yes |
Material | Nitrile |
Size | 6 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction