Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ NT480 Flock Lined Nitrile Gloves

Catalog Number 19715404
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Green, flock-lined nitrile gloves are resistant to a range of solvents, animal fats and other chemicals.

  • 100% nitrile
  • Lightweight, unsupported
  • Flock-lined for enhanced comfort
  • Bisque finish allows secure handling in wet and dry conditions
  • Chlorinated
  • Complies with FDA food handling requirements
TRUSTED_SUSTAINABILITY
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Cat III CE 2777
Chlorinated Yes
Color Green
Disposable Single-use
Hand Specific
Latex Free Yes
Material Nitrile
Size 9
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:2001X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Bisque
Liner Material Cotton Flock
Lining Lined
Manufacturing/QMS Audit Standards ISO 16603, Class 6 and ISO 16604, Class 6
Model NT4800GR090288CF
Series Tychem™ NT480
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit