Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IA Fiberglass Twin Ladder
Click to view available options
Length (English):
36 in.
48 in.
60 in.
72 in.
96 in.
120 in.
Description
High performance dual HolsterTop™ paint and tool holder.
- 4 rivets attach top to each rail
- Double riveted slip-resistant Traction-Tred™ steps
- Heavy duty internal spreaders
- All steps are knee-braced
- EDGE™ molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage
- Slip-resistant foot pads attached to the EDGE™ structure
- Energy Diffusing Geometry
- Every rivet backed up by metal, metal plates or washers to protect rails
- Design for one or two-person jobs
- Maximum load per side, including person and materials, shall not exceed duty rating of ladder
Specifications
Specifications
Certifications/Compliance | ANSI-A14-2-2007, OSHA |
Dimensions (L x W x H) | 120 x 30.36 x 9 in. |
Height (English) | 7 ft. |
Load Capacity (English) | 300 lb. |
Length (English) | 120 in. |
Model | T6200 Series |
Quantity | 1 Ea. |
Width (English) | 30.5 in. |
Load Capacity (Metric) | 136.1 kg |
Material | Fiberglass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction