Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ Barcode Bands for Handwriting
Facilitates clear handwring of patient information which is then protected with a shield
Supplier: Typenex™ 4R4679
Description
- Smooth and comfortable band material
- Easy to apply with snap closure
- Prominent color throughout makes it easy to identify as blood band
- Can be reattached or resized using the R3 Band
- Designed for inpatient use, up to 3 days (72 hours)
- Large, easy-to read, 7-digit Blood bank ID (BBID) is in GS1-128 barcode format
- Barcodes are large and easy to scan to be captured into LIS
- Tail of stickers for specimen tube can remain attached to patient while specimen is drawn
- Latex-free
- Bands are 11.75L x 1.25 in.W (30 x 3cm)
Specifications
Yes | |
Snap | |
Barcode Blood Band | |
Specimen tubes, transfusion tags and paperwork | |
11.75 in. | |
1.25 in. | |
11.75 x 1.25 in. (30 x 3cm) |
Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers | |
Green | |
Facilitates clear handwring of patient information which is then protected with a shield in hospitals | |
Yes | |
30cm | |
3cm |
Safety and Handling
ShelfLife : 72 hr.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction