Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Typenex™ Barcode Bands for Handwriting

Facilitates clear handwring of patient information which is then protected with a shield

Manufacturer:  Typenex™ 4R4680

 View more versions of this product

Catalog No. 22-355-224



Add to cart

Description

Description

  • Smooth and comfortable band material
  • Easy to apply with snap closure
  • Prominent color throughout makes it easy to identify as blood band
  • Can be reattached or resized using the R3 Band
  • Designed for inpatient use, up to 3 days (72 hours)
  • Large, easy-to read, 7-digit Blood bank ID (BBID) is in GS1-128 barcode format
  • Barcodes are large and easy to scan to be captured into LIS
  • Tail of stickers for specimen tube can remain attached to patient while specimen is drawn
  • Latex-free
  • Bands are 11.75L x 1.25 in.W (30 x 3cm)

Specifications

Specifications

Yes
Snap
Barcode Blood Band
Specimen tubes, transfusion tags and paperwork
11.75 in.
1.25 in.
11.75 x 1.25 in. (30 x 3cm)
Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers
Yellow
Facilitates clear handwring of patient information which is then protected with a shield in hospitals
Yes
30cm
3cm
Safety and Handling

Safety and Handling

ShelfLife : 72 hr.

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit