Typenex™ Barcode Bands for Handwriting

Facilitates clear handwring of patient information which is then protected with a shield

Manufacturer: TYPENEX MEDICAL LLC 4R4678

 View more versions of this product

Catalog No. 22-355-222

  Check Availability
Add to Cart

    Specifications

    Barcode Yes
    Color Red
    For Use With (Equipment) Specimen tubes, transfusion tags and paperwork
    Latex Free Yes
    Length (English) 11.75 in.
    Length (Metric) 30cm
    Width (English) 1.25 in.
    Shelf Life 72 hr.
    Product Type Barcode Blood Band
    For Use With (Application) Facilitates clear handwring of patient information which is then protected with a shield in hospitals
    Width (Metric) 3cm
    Dimensions (L x W) 11.75 x 1.25 in. (30 x 3cm)
    Includes Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers
    Closure Type Snap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit