Typenex™ Flexi Bands

Specially designed for durability, to last for seven or more days

Manufacturer: TYPENEX MEDICAL LLC FLX997

 View more versions of this product

Catalog No. 22-355-675

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Includes Adhesive lined pocket, sizing holes, 7-digit Blood bank ID (BBID) in both alphanumeric and barcode forms
    Closure Type Snap
    Color Green
    Product Type Blood Band
    For Use With (Application) Suitable for both inpatient and outpatient use to protect patient information which that reduces chance of transcription errors
    Length (English) 14.5 in.
    Length (Metric) 37cm
    Width (English) 1 in.
    Width (Metric) 2.5cm
    Shelf Life 7+ Day(s)
    Dimensions (L x W) 14.5 x 1 in. (37 x 2.5cm)
    Barcode Yes

    • Easy snap closure
    • Adhesive lined pocket to protect patient information
    • With sizing holes that fit most patient sizes
    • Can be reattached or resized using R3 Band
    • Provides blood bank ID (BBID) in both alphanumeric and barcode forms, that reduces chance of transcription errors
    • Suitable for both inpatient and outpatient use
    • Bands are 14.5L x 1.0 in.W (37 x 2.5cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit