Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products DuPont Tyvek Autoclave Pouch with Steam Indicator Dot
Manufactured in a ISO6 cleanroom to ensure cleanliness.
Manufacturer: Keystone Cleanroom Products COVMGTVKUB8X12
Description
- Designed for steam sterilization of pharmaceutical production equipment and components
- 1073B Tyvek construction allows for optimal steam penetration during sterilization
- Excellent impact resistance
- Consistently strong factory seals
- Exceptional microbial barrier
- Resists tearing and punctures from sharp corners and heavy machine parts
- Processed and packaged in a controlled cleanroom environment
- Lot traceable
Specifications
12 in. x 8 in. | |
100/Cs. | |
Autoclavable | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
12 in. | |
1073B Tyvek™ | |
20.3 cm |
1615 g/m2/24 hr | |
Steam | |
Application Dependent | |
Heat Seal | |
Yes | |
Pharmaceutical Equipment Change Parts/Components (Stoppers, Seals, etc.) | |
30.5 cm | |
8 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title