Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 500 Hooded Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Chemical protective clothing, Category III, Type 5-B and 6-B.
- EN 1073-2 (protection against radioactive contamination)
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603)
- Antistatic treatment (EN 1149-5) on both sides
- Serged external seams featuring patent-pending technology for enhanced liquid spray tightness
- Very low inward leakage due to optimized design
- Tyvek™ auto-lock zipper and storm flap for increased protection
- Elastic face, wrists and ankles as well as glued-in waist elastic
Specifications
Size | 3X-Large |
Material | Tyvek |
Color | White |
Waist Style | Elastic (Glued-in) |
Ankle Style | Elastic |
Cuff Style | Elastic |
Hood Type | Elastic |
Closure Type | Storm Flap |
Seam Type | Serged |
Model | TY198SWH |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction