Learn More
Thermo Scientific Revco RLE Series Ultra-Low Freezers
New Thermo Scientific Revco RLE Series ultra-low freezers feature reduced energy usage, a simplified user interface, four capacities and an ergonomic cabinet design.
Manufacturer: Thermo Scientific RLE40086D
Description
Thermo Scientific Revco RLE Series ultra-low freezers feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2mL vials. New sustainability features include natural refrigerants and water-blown foam, compliant with many sustainability standards.
Performance- Save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
- A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
- Meets validation protocols at -70°C and -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
Thermo Scientific DeviceLink comes embedded in your ULT freezer providing real-time monitoring of system status and sample temperature.
- View critical lab equipment data and equipment notifications on your mobile and web applications.
- Display temperature
- Ambient temperature
- Alarm and alerts notification
- Access data anytime, anywheredata and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile-phone notifications
- InstrumentConnect streamlined dashboard-style reporting reduces time spent interpreting data
- Unlike traditional connectivity methods, DeviceLink operates on a client-cloud architecture, requiring minimal IT support
- No need to install sensorsthe only plug-in is the equipment data port to read the parameters directly from the factory-installed sensors
- Applicable Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP
User Friendly
- Newly re-designed, capacitive touch-screen user interface with easy-to-use: set-up wizard, event log, temperature mapping and data downloads via a built-in USB port
- Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain five inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
- On board temperature and event archive allows for quick access to freezer information. Export a secure USB report and eliminate the need for a chart recorder.
- Compatible with most racking systems including a full range of Thermo Scientific racks for boxes, microplates, Thermo Scientific Matrix and Nunc CryoBank tubes
- Security features including alarm settings, padlock-compatible doors and optional access card entry
Sustainability
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), the European Union’s F-Gas and other sustainability standards
Footnotes:
- Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
- Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of +/-10°C.
Specifications
Revco | |
2 in. Boxes (400) | |
Polyurethane Foam (Insulation), Stainless Steel (Interior) | |
8 | |
Upright | |
-50°C to -86°C | |
19.4 cu. ft. | |
40,000 x 2 mL | |
208/230 V | |
5.9/15 A | |
28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm) | |
270 kg | |
Touch-Screen LCD | |
165 lb. | |
Smart-Vue Compatible | |
28.3 in. | |
78 in. | |
198.1 cm | |
23.1 in. | |
Manual | |
71.9 cm | |
37.6 in. | |
95.5 cm |
1 Outer, 5 Inner | |
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
Alarm, Recorder | |
4 | |
Revco RLE Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz | |
cULus | |
549 L | |
208 - 230 V 60 Hz | |
60 Hz | |
NEMA 6-15 | |
595 lb. | |
312 kg | |
R290 (1st stage), R170 + R290 mix (2nd stage) | |
75 kg | |
Warranty varies by country, please contact us for details | |
71.9 cm | |
51.2 in. | |
130.1 cm | |
58.8 cm | |
28.3 in. | |
Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP) | |
Ultra-Low Freezer, Upright |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.