Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ultimate Periodic Table Poster
Specifications
Classification | Physics |
---|---|
For Use With (Application) | Standard information of atomic symbol and weigh and classroom use |
Height (English) | 39 in. |
Height (Metric) | 99.1cm |
Includes | Detailed information on the discovery of the element as well as its characteristics, availability, uses and role in life processes, fascinating information on the composition by element of the Human body, the planets in our solar system, a Fish, a tree - |
Includes: information about the elements in the human body, planets, fish, trees, and even a cheeseburger
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
S67418
![]() |
Neo/Sci Corporation
351056 |
Laminated |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S67417
![]() |
Neo/Sci Corporation
351055 |
High gloss Paper |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
This oversized periodic table includes more than just the standard information such as the element, atomic symbol, atomic weight, and atomic number...it adds a little fun!- Each element features information on its discovery, characteristics, availability, and uses
Order Info
Available on high-gloss paper or laminated for years of classroom use. Dimensions: 54L x 39 in. H (137.2 x 99.1cm).
Specifications
Physics | |
39 in. | |
Detailed information on the discovery of the element as well as its characteristics, availability, uses and role in life processes, fascinating information on the composition by element of the Human body, the planets in our solar system, a Fish, a tree - | |
54 in. |
Standard information of atomic symbol and weigh and classroom use | |
99.1cm | |
The Ultimate Periodic Table Poster | |
137.2cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title