Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berm, PVC Model

Rugged PVC material (20 mil) is more durable. Quick and easy set-up - L-shaped, aluminum support brackets are simply inserted into sleeves around the Berm’s perimeter. Use for frac tanks, drums, IBC totes and other containers.

$287.00 - $585.00

Specifications

Width (Metric) 3.7 m
Type Containment Berm
Thickness 20 mil
Model PVC
For Use With (Application) Effective spill containment for frac tanks, drums, IBC totes and other containers.
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
19-110-001
View Documents
Youngstown Barrel & Drum
8625 UT
8,820 L
Each for $585.00
Add to cart
 
19-110-000
View Documents
Youngstown Barrel & Drum
8624 UT
4,077 L
Each for $287.00
Add to cart
 
19-110-002
View Documents
Youngstown Barrel & Drum
8627 UT
16,989 L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Quick and easy set-up
Specifications

Specifications

3.7 m
20 mil
Effective spill containment for frac tanks, drums, IBC totes and other containers.
PVC
Meets SPCC and EPA Container Storage Regulations 40 CFR 264.175
Containment Berm
PVC
L-shaped, aluminum support brackets
Black
30 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit