Thermo Scientific™ Ultra-Low Temperature Circulators Available on GSA/VA Contract for Federal Government customers only.

These Ultra-Low Temperature Circulators meet a variety of application needs. The ULT baths are designed primarily to circulate to external closed loop applications.

Manufacturer: Thermo Scientific™ 180104201600

 View more versions of this product

Catalog No. 13-265-171

  Check Availability
Add to Cart

    Specifications

    Net Weight (English) 336 lb.
    Net Weight (Metric) 152.4kg
    Depth (English) Interior 9.5 in.
    Depth (Metric) Interior 24.1cm
    Length (English) Interior 5.4 in.
    Length (Metric) Interior 13.7cm
    Width (English) Interior 7 in.
    Width (Metric) Interior 17.8cm
    Temperature Range (Metric) - 80° to +10°C
    Height (English) Exterior 47.50 in.
    Height (Metric) Exterior 102.7cm
    Length (English) Exterior 17.75 in.
    Length (Metric) Exterior 45.1cm
    Width (English) Exterior 27.375 in.
    Width (Metric) Exterior 69.2cm
    Display Digital/PID
    Cooling Capacity 250w cooling at -70°C (60Hz)
    200w cooling at -70°C (50Hz)
    Pump Force/suction
    Pump Capacity 10lpm (2.6gpm) at 0 ft. head, 12 ft. max.
    Volume (English) Max. Bath 4 gal.
    Dimensions (L x W x H) Exterior 17.75 x 27.375 x 47.50 in. (45.1 x 69.2 x 102.7cm)
    Volume (Metric) Max. Bath 15.1L

    Thermo Scientific™ Ultra-Low Temperature Circulators meet a variety of application needs. The ULT baths are designed primarily to circulate to external closed loop applications. Featuring ultra-low temperatures down to -80°C or -90°C, the ULTs have digital displays for simple operation.

    Powerful cascaded refrigeration system achieves ultralow temperatures, maintains excellent temperature stability, and provides faster cooling rates and higher heat removal capacities at low temperatures.

    • Digital temperature controller and display
    • RS-232 and analog interface ports
    • Remote sensory capability
    • User-adjustable high/low-temperature safety

    ULT-80 Model

    • Ultralow temperatures to meet application needs (down to -80°C)
    • Fast cooling with up to 600w to minimize time to setpoint
    • Optional sealed reservoir cover prevents moisture buildup, keeps hydroscopic bath fluid dry

    ULT-95 Model

    • Ultralow temperatures to meet application needs (down to -90°C)
    • Fast cooling with up to 800w to minimize time to setpoint
    • Unique sealed reservoir includes a dry nitrogen bleed port which prevents moisture buildup and keeps bath fluid dry

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit