Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Utility Filter Socks

The Ultra-Utility Sock without cam fitting filters oily water from utility vaults, catch basins, manholes and other areas that may collect water. High flow rate. Includes 5 gallon bucket with locking lid. Filters out suspended solids to meet NPDES II Regulations.

$591.50

Specifications

Color Gray
Material Ultra-X-Tex
Capacity (Metric) Sorbing 3.8 L
Width (Metric) 102mm
Width (English) 4 in.
View More Specs

Products 2
Catalog Number Mfr. No. Weight (Metric) Weight (English) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Weight (Metric) Weight (English) Includes Price Quantity & Availability  
19-339-061 View Documents Youngstown Barrel & Drum
7153 UT
6.5kg 14 lb. Cam fitting and 5 gallon bucket with locking lid Each for $591.50
Add to cart
 
19-339-060 View Documents Youngstown Barrel & Drum
7152 UT
5.5kg 12 lb. 5 gallon bucket with locking lid This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Filters oily water from utility vaults, catch basins, manholes and other areas that may collect water. High flow rate. Includes 5 gallon bucket with locking lid.
Specifications

Specifications

Gray
3.8 L
4 in.
contaminant removal
Sock
Ultra-X-Tex
102mm
1727mm
remove visible oils and oil-borne contaminants such as PCBs from water that is pumped from utility vaults, catch basins and other areas that may collect water.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit