Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ UltraClean™ Microarray Slides

Expand your research options with Thermo Scientific™ UltraClean™ Microarray Slides, for use in any coating process compatible with glass.

$350.00

Specifications

Description UltraClean Microarray Slides
Length (Metric) 75mm
Thickness (Metric) 1mm
Width (Metric) 25mm
View More Specs

Products 1
Catalog Number Mfr. No. Enhanced Surface Price Quantity & Availability  
Catalog Number Mfr. No. Enhanced Surface Price Quantity & Availability  
22-037-213
View Documents
Thermo Scientific™
C225128M20
No
Pack of 20 for $350.00
Add to cart
 
Description

Description

Expand your research options with Thermo Scientific™ UltraClean™ Microarray Slides, for use in any coating process compatible with glass - including silanization, other functionalization such as Poly-Lysine, or layering of thin films.  These slides are compatible with standard microarray spotting and detection systems.

Features:
  • Manufactured from high-quality, ultra-flat, low-fluorescence glass.
  • Packaged in a secure, no-contact mBox™ and vacuum sealed in a foil barrier bag
Overall Dimensions:
  • 25 x 75mm

Specifications

Specifications

UltraClean Microarray Slides
75mm
1mm
25mm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit