Thermo Scientific™ UltraFast™ UFC-5 GC Columns

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns.

Manufacturer: Thermo Scientific™ UFMC00300000000

 View more versions of this product

Catalog No. 03-170-399

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    For Use With Trace GC UltraFast Instrument
    Stationary Phase UltraFast UFC-5
    Item Description 5m x 0.1mm x 0.1um
    Diameter 0.1mm
    Film Thickness 0.1µm
    Length (Metric) 5m

    Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns. If your laboratory processes large numbers of samples each day, UltraFast GC columns have the processing speed and throughput you need. These short, narrow-bore columns are designed for use with the Thermo Scientific TRACE GC UltraFast gas chromatograph configuration. Together they deliver a significant gain in analysis speed compared to conventional GC procedures.

    Applications:

    Chemical

    Petrochemical

    Environmental

    Flavors and fragrances

    Tailored Specifically for Robustness and Speed

    UltraFast GC columns utilize short (2 to 10m), narrow-bore capillaries and temperature programming conditions usually fast than 2°C/s, which results in peak widths in the 50-200ms range. As a result, analysis times average 1 minute or less. Benefits include:

    Dramatically shorter analysis times

    Increased sample throughput–by a factor of 20

    Longer column lifetimes

    UltraFast UFC-5 Columns Uses:

    General

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit