Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovative Med Tech UltraFlo-R Push Button Blood Collection/Infusion Set, with Holder attached

Catalog No. p-200009433
Click to view available options
Needle Gauge:
21 G
23 G
25 G
This item is not returnable. View return policy
This item is not returnable. View return policy

Ultraflo™-R needle increases flow rate and improves patient comfort. Single-handed activation retracts the needle instantly from the vein into the needle hub.

  • UltraFlo-R: SAFETY WITH THE PUSH OF A BUTTON. 
  • Sterile, single use, butterfly, multi-sample, blood collection/infusion set.
  • Single-handed activation retracts the needle instantly from the vein into the needle hub
  • Minimizes sharp exposure
  • Ultraflo™ needle cannula increases flow rate 200% (23 G) and 60% (21 G)
  • Improve patient comfort: Use 23 G instead of 21 G without compromising flow rate
  • Approved for short-term infusion (<2 hrs)
  • Unique bevel design requires lower penetration force, providing for a more comfortable patient experience. (Compared to leading-brand standard cannula)

Specifications

Color Green
Material PVC
Needle Gauge 21 G
Sterility Sterile
Latex Free Yes
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.