Corning™ UltraGAPS™ Microarray Slides Available on GSA/VA Contract for Federal Government customers only.

Ideal for printing both long (>50 mer) oligonucleotide and cDNA arrays

Manufacturer: Corning™ 40015

 View more versions of this product

Catalog No. 07-200-256

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Barcode Yes
    Product Type Microarray Slide
    Sterile No
    Height (English) 0.04 in.
    Height (Metric) 1.1mm
    Quantity 5/Pk.
    Length (Metric) 25.3mm
    Width (Metric) 75.5mm
    Coating UltraGAPS™
    Applications For printing both long (>50 mer) oligonucleotide and cDNA arrays

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit