Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Under-The-Counter Fully Lined Combination Acid/Flammables Cabinet

For added workplace safety, these under-the-counter, high-quality acid cabinets contain no metal components—this means no rust or corrosion. SciMat™ Under-The-Counter Fully Lined Combination Acid/Flammables Cabinet is made to fit under existing fume hoods or as a stand-alone unit.

$6340.00

Specifications

Depth (Metric) Exterior Flammables side: 48.5 cm
Acid side: 47.6 cm
Color Gray
Depth (English) Exterior 19.125 in. Flammables Side, 18.75 in. Acid Side
Material Wood (Plywood)
For Use With (Application) Acids/Flammables Storage
View More Specs

Products 3
Catalog Number Mfr. No. Certifications/Compliance Width (English) Exterior Load Bearing Capacity Price Quantity & Availability  
Catalog Number Mfr. No. Certifications/Compliance Width (English) Exterior Load Bearing Capacity Price Quantity & Availability  
19-139-852
View Documents
SciMatCo™
SC2237
NFPA, OSHA, UL, UFC Flammables side: 16 in.
Acid side: 15.6 in.
Corrosive: 18 x 2.5 L; Flammable: 16 x 1 gal.
Each for $6,340.00
Add to Cart
 
17-988-466
View Documents
SciMatCo™
SC2248
NFPA, OSHA, UL Flammables side: 22 in.
Acid side: 21.6 in.
Corrosive: 24 x 2.5 L; Flammable: 24 x 1 gal. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
19-139-840
View Documents
SciMatCo™
SC2247
NFPA, OSHA, UL, UFC Flammables side: 22 in.
Acid side: 21.6 in.
Corrosive: 24 x 2.5 L; Flammable: 24 x 1 gal. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
Description

Description

  • Fully lined with polypropylene on all interior walls, shelf, floor and top, except inside door surface
  • Combo cabinet utilizes the safety features of both the acid and flammables cabinets. Combination cabinet is actually two separate cabinets in one
  • Constructed of 1 in. multi-ply exterior-grade plywood 
  • Combo cabinets made to fit under laboratory casework or stand-alone units
  • UL listed
  • Cabinet Floor constructed as a 2 in. liquid tight trough
  • Supplied with internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
  • Designed to support standard laboratory fume hoods (not supplied with work surface)
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA Standards
  • Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code Standards (Flammable Door Only)
Specifications

Specifications

Flammables side: 48.5 cm
Acid side: 47.6 cm
19.125 in. Flammables Side, 18.75 in. Acid Side
Acids/Flammables Storage
2
Epoxy
Gray
Wood (Plywood)
Internal metal lock on the Flammable side and a plastic hasp and padlock on the Corrosive side
2
SDS
Documents

Documents

Product Certifications
Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.